Single Pole Breaker Lockout, Circuit Breaker with Standard Nylon Cable Ties, 120/277V AC, 1 Poles

  • Mfr # 148690

  • Zoro # G8519968


product price:  $16.45
/ea

Key Features

For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Circuit Breaker Poles
1
Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148690
Zoro #
G8519968
UPC #
754473581800
Country of Origin
China

Dimensions

Height
2 5/8 in
Width
1 1/16 in
Padlock Shackle Max. Dia.
9/32 in
Length
2 5/8 in
Depth
2.626 in
Dimensions
1.272 in H x 1.064 in W x 2.626 in D
Length (Straight Wireway)
2 5/8 in
Overall Length
2.63 in
Overall Height
1.38 in
Overall Depth
1.27 in
For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.06 in
For Maximum Switch Width
2.63 in

Details

Item
Single Pole Breaker Lockout
For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Circuit Breaker Poles
1
Lockout Type
Clamp-On
OSHA Compliant
No
Includes
(1) TagLock Lockout
Features
No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices
Color
Red
Max. Number of Padlocks
1
Material
Polypropylene and Nylon
Circuit Breaker Voltage
120/277
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Housing Material
Fiberglass Reinforced Nylon; Polypropylene
For Circuit Breaker Manufacturer
TagLock
Maximum Temperature
239 Degrees F
For Voltage
120/277V AC
Mount Type
Clamp-On
Minimum Temperature
-40 Degrees F
Language
English
Resistance Properties
Chemical Resistant
Lockout Color
Red
Circuit Breaker Lockout Type
Clamp-On
Maximum Number of Padlocks
1
Labeling
Tag Included
Lockout Material
Fiberglass Reinforced Nylon/Polypropylene
For Circuit Breaker Type
Single Pole

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.38 in, Overall Length 2.63 in, Overall Width 1.06 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 2.63 in, For Use With Circuit Breaker with Standard Nylon Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.