Single Pole Breaker Lockout, Circuit Breaker with Standard Nylon Cable Ties, 120/277V AC, 1 Poles

  • Mfr # 148699

  • Zoro # G8520071


original price:  $527.99 , new price: $521.14 , 1 percent off
new price:  $521.14
/ea
Free Shipping & Returns

Key Features

For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Length
2 5/8 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148699
Zoro #
G8520071
UPC #
754473581824
Country of Origin
China

Dimensions

Length
2 5/8 in
Width
1 1/16 in
Padlock Shackle Max. Dia.
9/32 in
Height
2 5/8 in
Depth
2.626 in
Dimensions
1.272 in H x 1.064 in W x 2.626 in D
Length (Straight Wireway)
2 5/8 in
Overall Width
1.06 in
For Maximum Padlock Shackle Diameter
9/32 in
For Maximum Switch Width
2.63 in
Overall Length
2.63 in
Overall Height
1.38 in
Overall Depth
1.27 in

Details

Item
Single Pole Breaker Lockout
For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Color
Red
Includes
(50) TagLock Lockouts
Lockout Type
Clamp-On
Max. Number of Padlocks
1
OSHA Compliant
No
Material
Polypropylene and Nylon
Features
ID Tags can be Pre-Loaded onto Taglock Devices
Circuit Breaker Poles
1
Circuit Breaker Voltage
120/277
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Housing Material
Fiberglass Reinforced Nylon; Polypropylene
Maximum Temperature
239 Degrees F
For Circuit Breaker Type
Single Pole
Resistance Properties
Chemical Resistant
Mount Type
Clamp-On
Lockout Material
Fiberglass Reinforced Nylon/Polypropylene
Labeling
Tag Included
For Voltage
120/277V AC
Maximum Number of Padlocks
1
Minimum Temperature
-40 Degrees F
Lockout Color
Red
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Manufacturer
TagLock
Language
English

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.38 in, Overall Length 2.63 in, Overall Width 1.06 in, Features ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 2.63 in, For Use With Circuit Breaker with Standard Nylon Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.