Single Pole Breaker Lockout, Circuit Breaker with Standard Nylon Cable Ties, 480/600V AC, 1 Poles

  • Mfr # 148701

  • Zoro # G8520062


product price:  $18.99
/ea

Key Features

For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
480/600V AC
Number of Poles
1
Material
Polypropylene and Nylon
Padlock Shackle Max. Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148701
Zoro #
G8520062
UPC #
754473581831
Country of Origin
China

Dimensions

Padlock Shackle Max. Dia.
9/32 in
Length
3 3/4 in
Width
2 3/16 in
Height
3 3/4 in
Depth
3.723 in
Dimensions
1.892 in H x 2.175 in W x 3.723 in D
Length (Straight Wireway)
3 3/4 in
Overall Depth
3.19 in
Overall Length
3.75 in
Overall Width
2.18 in
For Maximum Switch Width
3.72 in
For Maximum Padlock Shackle Diameter
9/32 in
Overall Height
1.89 in

Details

Item
Single Pole Breaker Lockout
For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
480/600V AC
Number of Poles
1
Material
Polypropylene and Nylon
Lockout Type
Clamp-On
Includes
(1) TagLock Lockout
Color
Red
Circuit Breaker Poles
1
OSHA Compliant
No
Features
No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices
Max. Number of Padlocks
1
Circuit Breaker Voltage
480/600
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Housing Material
Fiberglass Reinforced Nylon; Polypropylene
Minimum Temperature
-4 Degrees F
Lockout Color
Red
Maximum Temperature
176 Degrees F
For Voltage
480/600V AC
Mount Type
Clamp-On
Resistance Properties
Chemical Resistant
For Circuit Breaker Type
Single Pole
Labeling
Tag Included
Language
English
Maximum Number of Padlocks
1
Lockout Material
Fiberglass Reinforced Nylon/Polypropylene
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Manufacturer
TagLock

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 1.89 in, Overall Length 3.75 in, Overall Width 2.18 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 3.72 in, For Use With Circuit Breaker with Standard Nylon Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.