Single Pole Breaker Lockout, Circuit Breaker with Standard Nylon Cable Ties, 120/277V AC, 1 Poles

  • Mfr # 148698

  • Zoro # G8520099


product price:  $75.99
/pk 6, $12.67/ea
Free Shipping & Returns

Key Features

For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Circuit Breaker Poles
1
OSHA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
148698
Zoro #
G8520099
UPC #
754473581817
Country of Origin
China

Dimensions

Height
2 5/8 in
Length
2 5/8 in
Padlock Shackle Max. Dia.
9/32 in
Width
1 1/16 in
Depth
2.626 in
Dimensions
1.272 in H x 1.064 in W x 2.626 in D
Length (Straight Wireway)
2 5/8 in
For Maximum Padlock Shackle Diameter
9/32 in
Overall Height
1.38 in
Overall Depth
1.27 in
For Maximum Switch Width
2.63 in
Overall Length
2.63 in
Overall Width
1.06 in

Details

Item
Single Pole Breaker Lockout
For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
120/277V AC
Number of Poles
1
Circuit Breaker Poles
1
OSHA Compliant
No
Lockout Type
Clamp-On
Circuit Breaker Voltage
120/277
Includes
(6) TagLock Lockouts
Max. Number of Padlocks
1
Features
No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices
Material
Polypropylene and Nylon
Color
Red
Housing Material
Fiberglass Reinforced Nylon; Polypropylene
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Maximum Temperature
239 Degrees F
Circuit Breaker Lockout Type
Clamp-On
Minimum Temperature
-40 Degrees F
Lockout Color
Red
For Circuit Breaker Manufacturer
TagLock
For Voltage
120/277V AC
Language
English
Maximum Number of Padlocks
1
Labeling
Tag Included
Resistance Properties
Chemical Resistant
Mount Type
Clamp-On
For Circuit Breaker Type
Single Pole
Lockout Material
Fiberglass Reinforced Nylon/Polypropylene

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.38 in, Overall Length 2.63 in, Overall Width 1.06 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 2.63 in, For Use With Circuit Breaker with Standard Nylon Cable Ties

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.