Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 21/64 in H, Die-cut
Mfr # BM-187-1-342
Zoro # G408434473
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Media Format Die-cut
- Roll Width 3/16 in
- Label Finish Matte
Product Information
- Brand Brady
- MFR # BM-187-1-342
- Zoro # G408434473
- UPC # 888434602881
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 3/16 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.15 in |
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.15 in |
Details
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- Brady Heat Shrink Tubing