Sleeve Label, Yellow, Polyolefin, 2 in W

  • Mfr # M6-187-2-342-YL-R

  • Zoro # G908434522


product price:  $85.95
/ea
Free Shipping & Returns

Key Features

Label Finish
Matte
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Height
11/32 in
Label Color
Yellow
Shrink Ratio
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-187-2-342-YL-R
Zoro #
G908434522
UPC #
888434595527
Country of Origin
United States

Dimensions

Label Height
11/32 in
Label Width
2 in
Roll Width
3/16 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in

Details

Item
Sleeve
Label Finish
Matte
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Color
Yellow
Shrink Ratio
3:1
Labels per Row
1
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Material
Polyolefin
Product Type
Sleeve
Material Series
B-342
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Preprinted Images
None
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Labels per Roll
70
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Label Media Format
Die-cut
Material Properties
Flame-retardant
Double-Sided Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Preprinted Text
No Legend
Maximum Wire Gauge
10 AWG
Indoor/Outdoor Usage
Indoor
For Print Method
Thermal Transfer
Minimum Wire Gauge
20 AWG
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.