Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Black, Polyolefin, 1 in W

  • Mfr # PS-1000-2-BK

  • Zoro # G5676334


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Black ( Matte )
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1000-2-BK
Zoro #
G5676334
UPC #
662820915539
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.95 in
Min. Wire Size
0.333 in
Height
1 21/32 in
Minimum Wire Diameter
0.05 in
Label Width
1 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.08 in

Details

Item
Precut Label Roll
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Black ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
For Use With
BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive
Non-Adhesive
Double-Sided Printable
No
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Material Properties
Heat-Shrinkable
Recommended Ribbon
IP-R6700-WT, R6700-WT
Product Type
Wire Marking Sleeve
Label Material
Polyolefin
Label Finish
Matte
Maximum Wire Gauge
20 AWG
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Minimum Wire Gauge
24 AWG
Labels per Roll
250
Label Color
Black
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Maximum Service Temperature
275 Degrees F
Labels per Row
1
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.