Zoro Homepage

Sleeve Label, Black, Polyolefin, 2 in W

  • Mfr # M6-750-2-342-BK-R

  • Zoro # G508260491


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-750-2-342-BK-R
Zoro #
G508260491
UPC #
888434595992
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.7 in
Roll Width
3/4 in
Minimum Wire Diameter
0.25 in
Label Width
2 in
Label Height
1 1/4 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1 1/4 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.