Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Blue, Polyolefin, 1 in W

  • Mfr # M6-094-1-342-BL

  • Zoro # G708434623


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Blue ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Roll Width
1 in
Material Series
B-342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-094-1-342-BL
Zoro #
G708434623
UPC #
888434595039
Country of Origin
United States

Dimensions

Roll Width
1 in
Minimum Wire Diameter
0.02 in
Label Width
1 in
Label Height
3/16 in
Maximum Wire Diameter
0.08 in

Details

Item
Sleeve
Color
Blue ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Material Series
B-342
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Application
Electrical Labeling, Wire and Cable Labeling
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Images
None
Double-Sided Printable
No
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Label Media Format
Die-cut
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Maximum Wire Gauge
20 AWG
Material Properties
Flame-retardant, Heat-shrinkable
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Sleeve
Labels per Roll
100
Label Attachment Style
Heat Shrink
Label Material
Polyolefin
Adhesive
Non-Adhesive
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Label Color
Blue
Minimum Wire Gauge
28 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Blue, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.