Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Orange, Polyolefin, 1 in W

  • Mfr # M6-094-1-342-OR

  • Zoro # G908434768


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Orange ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Material
Polyolefin
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-094-1-342-OR
Zoro #
G908434768
UPC #
888434595053
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.02 in
Label Height
3/16 in
Roll Width
1 in
Maximum Wire Diameter
0.08 in
Label Width
1 in

Details

Item
Sleeve
Color
Orange ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Material
Polyolefin
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Minimum Wire Gauge
28 AWG
Labels per Row
1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Material Properties
Flame-retardant, Heat-shrinkable
Preprinted Images
None
Maximum Wire Gauge
20 AWG
Application
Electrical Labeling, Wire and Cable Labeling
For Print Method
Thermal Transfer
Label Media Format
Die-cut
Material Series
B-342
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Roll
100
Product Type
Sleeve
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Adhesive
Non-Adhesive
Label Color
Orange

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.