Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Red, Polyolefin, 1 in W

  • Mfr # 2LSZH-187-2-RD-M-2

  • Zoro # G915699686


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
10 AWG
Label Height
11/32 in
Minimum Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-187-2-RD-M-2
Zoro #
G915699686
UPC #
888434642009
Country of Origin
United States

Dimensions

Label Height
11/32 in
Minimum Wire Diameter
0.09 in
Roll Width
3 1/2 in
Label Width
1 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in

Details

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
10 AWG
Minimum Wire Gauge
16 AWG
Label Material
Polyolefin
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Labels per Roll
2,000
Maximum Service Temperature
221 Degrees F
Product Type
Heat Shrink Label
Printer Series Compatibility
i7100, i7500
Label Finish
Matte
For Print Method
Thermal-Transfer
Label Color
Red
Standards
RoHS 2011/65/EU, RoHS 2015/863
Material Series
B-7641
Item
Wire Marker
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Halogen Free
Shrink Ratio
2:1
Double-Sided Printable
Yes
Label Media Format
Continuous Roll
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
2
Preprinted Text
None
Preprinted Images
None
Compatible Mfr Part Number
177226, 177714, 177718

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 2,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.