Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Red, Polyolefin, 1 in W

  • Mfr # M6-187-1-342-RD

  • Zoro # G608434419


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Label Material
Polyolefin
Product Type
Sleeve
Maximum Service Temperature
275 Degrees F
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-187-1-342-RD
Zoro #
G608434419
UPC #
888434595466
Country of Origin
United States

Dimensions

Roll Width
3/16 in
Label Height
11/32 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in
Label Width
1 in

Details

Item
Sleeve
Label Material
Polyolefin
Product Type
Sleeve
Maximum Service Temperature
275 Degrees F
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Material Series
B-342
Label Media Format
Die-cut
For Print Method
Thermal Transfer
Minimum Service Temperature
-67 Degrees F
Indoor/Outdoor Usage
Indoor
Double-Sided Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Wire Gauge
20 AWG
Color
Red ( Matte )
Label Attachment Style
Heat Shrink
Labels per Roll
100
Label Finish
Matte
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Wire Gauge
10 AWG
Label Color
Red
Labels per Row
1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Preprinted Images
None
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Properties
Flame-retardant
Preprinted Text
No Legend
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.