Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Red, Polyolefin, 2 in W

  • Mfr # LSZH-250-2-RD-M

  • Zoro # G815699687


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Label Material
Polyolefin
Label Width
2 in
Double-Sided Printable
No
Label Media Format
Continuous Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-250-2-RD-M
Zoro #
G815699687
UPC #
888434642023
Country of Origin
United States

Dimensions

Label Width
2 in
Minimum Wire Diameter
0.13 in
Label Height
7/16 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Roll Width
3 1/2 in

Details

Item
Wire Marker
Label Material
Polyolefin
Double-Sided Printable
No
Label Media Format
Continuous Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-7641
Label Color
Red
Product Type
Heat Shrink Label
For Print Method
Thermal-Transfer
Maximum Service Temperature
221 Degrees F
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
12 AWG
Shrink Ratio
2:1
Maximum Wire Gauge
8 AWG
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Standards
RoHS 2011/65/EU, RoHS 2015/863
Labels per Row
1
Labels per Roll
1,000
Printer Series Compatibility
i7100, i7500
Label Finish
Matte
Material Properties
Halogen Free
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Compatible Mfr Part Number
177226, 177714, 177718
Preprinted Images
None
Preprinted Text
None

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 7/16 in, Label Width 2 in, Number of Labels Included 1,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.