Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Violet, Polyolefin, 1 in W

  • Mfr # M6-187-1-342-VT

  • Zoro # G608434457


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Label Color
Violet
Preprinted Text
No Legend
Application
Electrical Labeling, Wire and Cable Labeling
Material Properties
Flame-retardant
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-187-1-342-VT
Zoro #
G608434457
UPC #
888434595473
Country of Origin
United States

Dimensions

Roll Width
3/16 in
Label Width
1 in
Minimum Wire Diameter
0.06 in
Label Height
11/32 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve
Label Color
Violet
Preprinted Text
No Legend
Application
Electrical Labeling, Wire and Cable Labeling
Material Properties
Flame-retardant
For Print Method
Thermal Transfer
Product Type
Sleeve
Double-Sided Printable
No
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Attachment Style
Heat Shrink
Labels per Roll
100
Material Series
B-342
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Label Media Format
Die-cut
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Color
Violet ( Matte )
Label Finish
Matte
Preprinted Images
None
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Maximum Wire Gauge
10 AWG
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.