Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-500-1-312

  • Zoro # G008260601


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-500-1-312
Zoro #
G008260601
UPC #
888434603352
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.45 in
Roll Width
1 in
Label Width
1 in
Label Height
27/32 in
Minimum Wire Diameter
0.19 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Roll
1,000
Standards
UL 224
Color
White ( Matte )
Shrink Ratio
3:1
Material Series
B-312
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
8 AWG
Recommended Ribbon
M61-R4310, M7-R4300
Labels per Row
1
Maximum Service Temperature
275 Degrees F
Indoor/Outdoor Usage
Indoor
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Material Properties
Heat-shrinkable
Preprinted Images
None
For Print Method
Thermal Transfer
Maximum Wire Gauge
1 AWG
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.