Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM7-094-1-7641

  • Zoro # G008260663


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7-094-1-7641
Zoro #
G008260663
UPC #
888434603574
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Height
3/16 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.08 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Color
White ( Matte )
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
2,500
Preprinted Text
No Legend
Maximum Wire Gauge
20 AWG
Minimum Wire Gauge
24 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Compatible Mfr Part Number
BMP71, M710
Material Series
B-7641
Preprinted Images
None
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R6010, M7-R6000, M7-R6600
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
Labels per Row
1
Maximum Service Temperature
221 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6010, M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.