Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M4C-250-7641

  • Zoro # G910040254


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-250-7641
Zoro #
G910040254
UPC #
888434593806
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.22 in
Label Width
1 in
Label Height
7/16 in
Roll Length
5 1/2 ft
Minimum Wire Diameter
0.13 in

Details

Item
Continuous Roll Cartridge
Application
Wire and Cable Labeling
Label Color
Black/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
2:1
Standards
RoHS Compliant
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
221 Degrees F
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Recommended Ribbon
R6000, R6600
Double-Sided Printable
No
Material Properties
Flame-Retardant
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
12 AWG
Material Series
B-7641
For Print Method
Thermal-Transfer

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R6000, R6600, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.