Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M4C-375-7641

  • Zoro # G510040166


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Color
Black/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-375-7641
Zoro #
G510040166
UPC #
888434593820
Country of Origin
Mexico

Dimensions

Roll Length
5 1/2 ft
Label Height
21/32 in
Maximum Wire Diameter
0.32 in
Label Width
1 in
Minimum Wire Diameter
0.19 in

Details

Item
Continuous Roll Cartridge
Application
Wire and Cable Labeling
Label Color
Black/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
2:1
Standards
RoHS Compliant
Maximum Wire Gauge
4 AWG
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal-Transfer
Minimum Wire Gauge
12 AWG
Recommended Ribbon
R6000, R6600
Maximum Service Temperature
221 Degrees F
Material Series
B-7641
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Double-Sided Printable
No
Material Properties
Flame-Retardant
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R6000, R6600, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.