Zoro Homepage

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M5-250-1-342

  • Zoro # G509440052


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyolefin
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-250-1-342
Zoro #
G509440052
UPC #
888434592816
Country of Origin
Mexico

Dimensions

Label Height
7/16 in
Maximum Wire Diameter
0.22 in
Label Width
1 in
Minimum Wire Diameter
0.09 in

Details

Item
Cartridge Label
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyolefin
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
16 AWG
Double-Sided Printable
No
Maximum Wire Gauge
8 AWG
Compatible Mfr Part Number
BMP-51, BMP-53, M511
Material Series
B-342
For Print Method
Thermal-Transfer

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Printer Series Compatibility BMP51, BMP53, M510, M511, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 8 AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.