Zoro Homepage

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M5-375-1-342

  • Zoro # G209439998


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-375-1-342
Zoro #
G209439998
UPC #
888434592823
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.13 in
Label Height
21/32 in
Roll Width
1 in
Maximum Wire Diameter
0.32 in
Core Diameter
3/8 in
Label Width
1 in

Details

Item
Wire and Cable Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Labels per Roll
80
Shrink Ratio
3:1
Standards
MIL-STD-202, RoHS Compliant, SAE AS-81531, SAE AS23053/5 (Class 1), UL Recognized to UL 224
Compatible Mfr Part Number
BMP-51, BMP-53, M511
For Print Method
Thermal-Transfer
Maximum Wire Gauge
4 AWG
Recommended Ribbon
R4300
Maximum Service Temperature
275 Degrees F
Labels per Row
1
Minimum Wire Gauge
12 AWG
Material Series
B-342
Material Properties
Flame Retardant, Heat Shrinkable
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Flame Retardant, Heat Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 80, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300, Printer Series Compatibility BMP51, BMP53, M510, M511, Maximum Wire Diameter 0.32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.