Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M7-094-1-344

  • Zoro # G008434415


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Color
White
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Double-Sided Printable
No
Material Properties
Flame-retardant, Heat-shrinkable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-094-1-344
Zoro #
G008434415
UPC #
888434603703
Country of Origin
United States

Dimensions

Roll Width
1 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in
Label Height
3/16 in
Label Width
1 in

Details

Item
Sleeve
Shrink Ratio
3:1
Color
White
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Double-Sided Printable
No
Material Properties
Flame-retardant, Heat-shrinkable
Preprinted Images
None
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Recommended Ribbon
M7-R6600
Label Material
Polyolefin
Maximum Wire Gauge
20 AWG
Label Attachment Style
Heat Shrink
Product Type
Sleeve
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Minimum Wire Gauge
28 AWG
Minimum Service Temperature
-67 Degrees F
Label Color
White
Material Series
B-344
Compatible Mfr Part Number
BMP71, M710
Printer Series Compatibility
BMP71, M710
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
100
Maximum Service Temperature
275 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.