Zoro Homepage

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M7-750-1-7641

  • Zoro # G108260785


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-750-1-7641
Zoro #
G108260785
UPC #
888434604991
Country of Origin
United States

Dimensions

Label Height
1 1/4 in
Roll Width
1 in
Maximum Wire Diameter
0.7 in
Label Width
1 in
Minimum Wire Diameter
0.38 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Color
White ( Matte )
Labels per Roll
75
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Service Temperature
-67 Degrees F
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
Recommended Ribbon
M7-R6000, M7-R6600
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
221 Degrees F
Labels per Row
1
Compatible Mfr Part Number
BMP71, M710
Preprinted Images
None
Minimum Wire Gauge
2 AWG
Label Attachment Style
Heat Shrink
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Material Series
B-7641
Maximum Wire Gauge
0000 AWG
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 75, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.