Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 2 in W

  • Mfr # 2LSZH-187-2-WT-M

  • Zoro # G915699693


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
16 AWG
Double-Sided Printable
Yes
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Label Attachment Style
Heat Shrink Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-187-2-WT-M
Zoro #
G915699693
UPC #
888434641606
Country of Origin
United States

Dimensions

Label Width
2 in
Roll Width
3 1/2 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in
Minimum Wire Diameter
0.09 in
Label Height
11/32 in

Details

Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
16 AWG
Double-Sided Printable
Yes
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
221 Degrees F
Label Finish
Matte
Minimum Service Temperature
-67 Degrees F
Standards
RoHS 2011/65/EU, RoHS 2015/863
Label Media Format
Continuous Roll
Material Series
B-7641
Labels per Roll
1,000
For Print Method
Thermal-Transfer
Printer Series Compatibility
i7100, i7500
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Labels per Row
1
Material Properties
Halogen Free
Product Type
Heat Shrink Label
Label Color
White
Label Material
Polyolefin
Maximum Wire Gauge
10 AWG
Item
Wire Marker
Preprinted Text
None
Preprinted Images
None
Compatible Mfr Part Number
177226, 177714, 177718

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 2 in, Number of Labels Included 1,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.