Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 2 in W

  • Mfr # LSZH-187-2-WT-M

  • Zoro # G715699688


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Label Height
11/32 in
Minimum Service Temperature
-67 Degrees F
Maximum Wire Diameter
0.15 in
Label Attachment Style
Heat Shrink Sleeve
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-187-2-WT-M
Zoro #
G715699688
UPC #
888434641767
Country of Origin
United States

Dimensions

Label Height
11/32 in
Maximum Wire Diameter
0.15 in
Label Width
2 in
Roll Width
3 1/2 in
Minimum Wire Diameter
0.09 in
Core Diameter
3 in

Details

Minimum Service Temperature
-67 Degrees F
Item
Wire Marker
Label Attachment Style
Heat Shrink Sleeve
Label Color
White
Shrink Ratio
2:1
Double-Sided Printable
No
Maximum Service Temperature
221 Degrees F
Minimum Wire Gauge
16 AWG
Material Properties
Halogen Free
Material Series
B-7641
For Print Method
Thermal-Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyolefin
Recommended Ribbon
i75-R6002, i75-R6602, R6002, R6602
Labels per Roll
1,000
Labels per Row
1
Printer Series Compatibility
i7100, i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Maximum Wire Gauge
10 AWG
Product Type
Heat Shrink Label
Label Media Format
Continuous Roll
Label Finish
Matte
Preprinted Text
None
Preprinted Images
None
Compatible Mfr Part Number
177226, 177714, 177718

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 2 in, Number of Labels Included 1,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.