Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 2 in W

  • Mfr # M6-094-2-342-WT-R

  • Zoro # G708434579


product price: $73.79
/ea

Key Features

For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Wire Diameter
0.08 in
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Flame-retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-094-2-342-WT-R
Zoro #
G708434579
UPC #
888434595107
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.08 in
Label Width
2 in
Roll Width
3/32 in
Minimum Wire Diameter
0.02 in
Label Height
3/16 in

Details

Item
Sleeve
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Flame-retardant
Color
White ( Matte )
Minimum Wire Gauge
28 AWG
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Product Type
Sleeve
Indoor/Outdoor Usage
Indoor
Shrink Ratio
3:1
Label Finish
Matte
Maximum Wire Gauge
20 AWG
Material Series
B-342
Label Attachment Style
Heat Shrink
Preprinted Text
No Legend
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Labels per Roll
70
Labels per Row
1
Label Media Format
Die-cut
Maximum Service Temperature
275 Degrees F
Application
Electrical Labeling, Wire and Cable Labeling
Double-Sided Printable
No
Preprinted Images
None
Label Material
Polyolefin
Label Color
White

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.