Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, White, Polyolefin, 2 in W

  • Mfr # M6-500-2-342-WT-R

  • Zoro # G508434700


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Label Finish
Matte
Shrink Ratio
3:1
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-500-2-342-WT-R
Zoro #
G508434700
UPC #
888434595930
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.19 in
Label Height
27/32 in
Maximum Wire Diameter
0.45 in
Label Width
2 in
Roll Width
1/2 in

Details

Item
Sleeve
Label Finish
Matte
Shrink Ratio
3:1
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Material
Polyolefin
Label Media Format
Die-cut
Minimum Wire Gauge
8 AWG
Preprinted Text
No Legend
Material Series
B-342
Product Type
Sleeve
Material Properties
Flame-retardant
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Wire Gauge
1 AWG
For Print Method
Thermal Transfer
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Application
Electrical Labeling, Wire and Cable Labeling
Label Attachment Style
Heat Shrink
Preprinted Images
None
Label Color
White
Indoor/Outdoor Usage
Indoor
Color
White ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
70

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.