Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # 2HX-1000-2-YL

  • Zoro # G5699032


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Material
B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
Yellow ( Matte )
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1000-2-YL
Zoro #
G5699032
UPC #
662820818472
Country of Origin
United States

Dimensions

Width
2 in
Height
1 15/64 in
Min. Wire Size
0.45 in
Max. Wire Size
0.95 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Label Height
2 in
Label Width
1 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.