Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # 2LSZH-250-2-YL-M-2

  • Zoro # G315699712


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
3 in
Printer Series Compatibility
i7100, i7500
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
8 AWG
Labels per Roll
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-250-2-YL-M-2
Zoro #
G315699712
UPC #
888434641736
Country of Origin
United States

Dimensions

Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Label Width
1 in
Roll Width
3 1/2 in
Minimum Wire Diameter
0.13 in
Label Height
7/16 in

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Number of Labels Included 2,000, Compatible Mfr Part Number 177226, 177714, 177718, Compatible Grainger Part Number 866K31, 866K32, 866K33, Recommended Ribbon i75-R6002, i75-R6602, R6002, R6602, Printer Series Compatibility i7100, i7500, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.