Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # BM-125-1-342-YL

  • Zoro # G008434453


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Media Format
Die-cut
Label Attachment Style
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-125-1-342-YL
Zoro #
G008434453
UPC #
888434602720
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.11 in
Roll Width
1 in
Label Height
1/4 in
Label Width
1 in
Minimum Wire Diameter
0.05 in

Details

Item
Sleeve
Color
Yellow ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Media Format
Die-cut
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Minimum Wire Gauge
22 AWG
Recommended Ribbon
M61-R6610, M7-R6600
For Print Method
Thermal Transfer
Preprinted Images
None
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Double-Sided Printable
No
Label Material
Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Preprinted Text
No Legend
Product Type
Sleeve
Label Color
Yellow
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-67 Degrees F
Labels per Roll
1,000
Label Finish
Matte
Material Properties
Flame-retardant, Heat-shrinkable
Adhesive
Non-Adhesive
Maximum Service Temperature
275 Degrees F
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Maximum Wire Gauge
16 AWG
Labels per Row
1

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.