Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M4C-187-7641-YL

  • Zoro # G310040267


product price: $73.89
/ea

Key Features

Application
Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-187-7641-YL
Zoro #
G310040267
UPC #
888434593790
Country of Origin
Mexico

Dimensions

Label Height
11/32 in
Maximum Wire Diameter
0.15 in
Label Width
1 in
Minimum Wire Diameter
0.09 in
Roll Length
5 1/2 ft

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R6000, R6600, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.