Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M6-250-1-342-YL

  • Zoro # G508434434


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material Properties
Flame-retardant
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Roll Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-250-1-342-YL
Zoro #
G508434434
UPC #
888434595633
Country of Origin
United States

Dimensions

Roll Width
1/4 in
Label Height
7/16 in
Minimum Wire Diameter
0.09 in
Label Width
1 in
Maximum Wire Diameter
0.22 in

Details

Item
Sleeve
Material Properties
Flame-retardant
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Label Color
Yellow
Label Media Format
Die-cut
Minimum Wire Gauge
16 AWG
Preprinted Images
None
Preprinted Text
No Legend
Maximum Service Temperature
275 Degrees F
Material Series
B-342
Maximum Wire Gauge
8 AWG
Color
Yellow ( Matte )
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
For Print Method
Thermal Transfer
Label Finish
Matte
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Shrink Ratio
3:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
100
Product Type
Sleeve
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.