Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M7-094-1-7641-YL

  • Zoro # G408260768


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-094-1-7641-YL
Zoro #
G408260768
UPC #
888434605103
Country of Origin
United States

Dimensions

Roll Width
1 in
Maximum Wire Diameter
0.08 in
Label Height
3/16 in
Minimum Wire Diameter
0.05 in
Label Width
1 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Color
Yellow ( Matte )
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
100
Minimum Wire Gauge
24 AWG
Preprinted Images
None
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Maximum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
Indoor/Outdoor Usage
Indoor
Material Series
B-7641
Maximum Service Temperature
221 Degrees F
Recommended Ribbon
M7-R6000, M7-R6600
Labels per Row
1
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.