Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 2 in W

  • Mfr # M6-125-2-342-YL-R

  • Zoro # G908260428


product price: $71.89
/ea

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-125-2-342-YL-R
Zoro #
G908260428
UPC #
888434595367
Country of Origin
United States

Dimensions

Roll Width
1/8 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in
Label Width
2 in
Label Height
1/4 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Labels per Roll
70
Shrink Ratio
3:1
Minimum Wire Gauge
22 AWG
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Indoor/Outdoor Usage
Indoor
Preprinted Images
None
Material Series
B-342
Maximum Wire Gauge
16 AWG
Material Properties
Flame-retardant
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Maximum Service Temperature
275 Degrees F
Preprinted Text
No Legend
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.