Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 2 in W

  • Mfr # M6-750-2-342-YL-R

  • Zoro # G708434647


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Labels per Roll
70
Roll Width
3/4 in
For Print Method
Thermal Transfer
Maximum Wire Gauge
0000 AWG
Material Series
B-342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-750-2-342-YL-R
Zoro #
G708434647
UPC #
888434596012
Country of Origin
United States

Dimensions

Roll Width
3/4 in
Minimum Wire Diameter
0.25 in
Maximum Wire Diameter
0.7 in
Label Width
2 in
Label Height
1 1/4 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/4 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.