Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Label, Yellow, Polyolefin

  • Mfr # M4C-250-342-YL

  • Zoro # G709440036


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP41;BMP51;BMP53;M511;M410;M510
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-250-342-YL
Zoro #
G709440036
UPC #
888434591444
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in
Core Diameter
1/4 in
Roll Length
7 ft
Label Height
7/16 in

Details

Item
Wire and Cable Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP41;BMP51;BMP53;M511;M410;M510
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Shrink Ratio
3:1
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53, M511
Double-Sided Printable
No
Labels per Row
1
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
8 AWG
Recommended Ribbon
R4300
Material Properties
Flame Retardant, Heat Shrinkable
Material Series
B-342
For Print Method
Thermal-Transfer
Minimum Wire Gauge
16 AWG

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Flame Retardant, Heat Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width Not Applicable, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4300, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.