Zoro Homepage

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M6-750-1-342-YL

  • Zoro # G208434413


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Shrink Ratio
3:1
Maximum Wire Diameter
0.7 in
Preprinted Images
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-750-1-342-YL
Zoro #
G208434413
UPC #
888434595985
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.7 in
Label Width
1 in
Minimum Wire Diameter
0.25 in
Label Height
1 1/4 in
Roll Width
1 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.