SleeveLabel, Yellow, Polyolefin, 19/32inW

  • Mfr # BM-500-175-342YL-3

  • Zoro # G608434525


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Shrink Ratio
3:1
Label Width
19/32 in
Label Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-500-175-342YL-3
Zoro #
G608434525
UPC #
888434603413
Country of Origin
United States

Dimensions

Label Width
19/32 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in
Label Height
27/32 in
Roll Width
5/8 in

Details

Item
Sleeve Label
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Shrink Ratio
3:1
Label Material
Polyolefin
Adhesive Properties
Non-Adhesive
Labels per Roll
3,000
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
1 AWG
Label Media Format
Precut Roll
Application
Electrical Labeling, Wire and Cable Labeling
Minimum Wire Gauge
8 AWG
Product Type
Sleeve Label
Material Series
B-342
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Recommended Ribbon
M61-R6610, M7-R6600
Preprinted Images
None
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Adhesive
Non-Adhesive
Maximum Service Temperature
275 Degrees F
Label Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-67 Degrees F
Material Properties
Flame-retardant, Heat-shrinkable
Label Finish
Matte
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Number of Labels Included
3,000
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 27/32 in, Label Width 19/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.