Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve, White, Labels/Roll: 100

  • Mfr # M6-187-175-344-WT

  • Zoro # G708260420


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-187-175-344-WT
Zoro #
G708260420
UPC #
888434594568
Country of Origin
United States

Dimensions

Label Height
11/32 in
Roll Width
1 3/4 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in
Label Width
1 3/4 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
3:1
Labels per Roll
100
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Material Series
B-344
Preprinted Text
No Legend
Double-Sided Printable
No
Maximum Wire Gauge
10 AWG
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Attachment Style
Heat Shrink
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R6610, M7-R6600
Maximum Service Temperature
267 Degrees F
Preprinted Images
None
Minimum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.