Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve, White, Labels/Roll: 100

  • Mfr # M7-250-1-344

  • Zoro # G508260552


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-250-1-344
Zoro #
G508260552
UPC #
888434604311
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.22 in
Roll Width
1 in
Minimum Wire Diameter
0.09 in
Label Width
1 in
Label Height
7/16 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Roll
100
Color
White
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Recommended Ribbon
M7-R6600
Maximum Service Temperature
275 Degrees F
Material Series
B-344
For Print Method
Thermal Transfer
Preprinted Images
None
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP71, M710
Minimum Wire Gauge
16 AWG
Label Attachment Style
Heat Shrink
Double-Sided Printable
No
Preprinted Text
No Legend
Maximum Wire Gauge
8 AWG
Labels per Row
1
Material Properties
Flame-retardant, Heat-shrinkable
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.