Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve, Yellow, Labels/Roll: 100

  • Mfr # M6-250-1-344-YL

  • Zoro # G508260392


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-250-1-344-YL
Zoro #
G508260392
UPC #
888434594599
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in
Label Height
7/16 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow
Labels per Roll
100
Shrink Ratio
3:1
Recommended Ribbon
M61-R6610, M7-R6600
Double-Sided Printable
No
Preprinted Text
No Legend
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-344
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Minimum Wire Gauge
16 AWG
Indoor/Outdoor Usage
Indoor
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
1
Maximum Service Temperature
267 Degrees F
Maximum Wire Gauge
8 AWG
Preprinted Images
None

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.