Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Black, Polyolefin, 1-1/2inW

  • Mfr # 3PS-1500-2-BK

  • Zoro # G5820866


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Black ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i5100, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-1500-2-BK
Zoro #
G5820866
UPC #
662820810780
Country of Origin
United States

Dimensions

Width
2 in
Height
2 7/16 in
Max. Wire Size
1.4 in
Min. Wire Size
0.5 in
Core Diameter
3 in
Label Width
1 1/2 in
Label Height
2 in
Maximum Wire Diameter
1.45 in
Minimum Wire Diameter
0.75 in

Details

Item
Precut Label Roll
Material
B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
For Use With
BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Labels per Roll
250
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Label Media Format
Precut Roll
Maximum Service Temperature
275 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Label Finish
Matte
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Labels per Row
1
Label Color
Black
Minimum Service Temperature
-67 Degrees F
Recommended Ribbon
IP-R6700-WT, R6700-WT
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Label Material
Polyolefin

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.