Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Black, Polyolefin, 1-3/4inW

  • Mfr # M6-187-175-342-BK

  • Zoro # G508260415


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-187-175-342-BK
Zoro #
G508260415
UPC #
888434595374
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.06 in
Label Width
1 3/4 in
Label Height
11/32 in
Roll Width
1 3/4 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
100
Color
Black ( Matte )
Double-Sided Printable
No
Preprinted Text
No Legend
Material Series
B-342
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant, Heat-shrinkable
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Labels per Row
1
Minimum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 11/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.