Zoro Homepage

SleeveLabel, Green, Polyolefin, 1-3/4inW

  • Mfr # M6-125-175-342-GR

  • Zoro # G508434755


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Green ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-125-175-342-GR
Zoro #
G508434755
UPC #
888434595251
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.05 in
Label Width
1 3/4 in
Roll Width
1 3/4 in
Maximum Wire Diameter
0.11 in
Label Height
1/4 in

Details

Item
Sleeve
Color
Green ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
Adhesive
Non-Adhesive
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Label Attachment Style
Heat Shrink
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Color
Green
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Wire Gauge
16 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Media Format
Die-cut
Material Properties
Flame-retardant, Heat-shrinkable
Application
Electrical Labeling, Wire and Cable Labeling
Preprinted Images
None
Label Finish
Matte
Label Material
Polyolefin
Product Type
Sleeve
Minimum Wire Gauge
22 AWG
Labels per Row
1

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 1/4 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.