Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Orange, Polyolefin, 1-3/4inW

  • Mfr # M6-094-175-342-OR

  • Zoro # G308434672


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Color
Orange ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-094-175-342-OR
Zoro #
G308434672
UPC #
888434595008
Country of Origin
United States

Dimensions

Roll Width
1 3/4 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Label Height
3/16 in
Label Width
1 3/4 in

Details

Item
Sleeve
Shrink Ratio
3:1
Color
Orange ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Material Series
B-342
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Orange
Maximum Wire Gauge
20 AWG
Preprinted Images
None
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product Type
Sleeve
Label Finish
Matte
Minimum Wire Gauge
28 AWG
Double-Sided Printable
No
Labels per Roll
100
Label Media Format
Die-cut
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive
Non-Adhesive
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Material Properties
Flame-retardant, Heat-shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 3/16 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.