Zoro Homepage

SleeveLabel, Orange, Polyolefin, 1/2inW

  • Mfr # PS-500-2-OR

  • Zoro # G5718587


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Orange ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-500-2-OR
Zoro #
G5718587
UPC #
662820992226
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
0.45 in
Min. Wire Size
0.187 in
Height
27/32 in
Minimum Wire Diameter
0.25 in
Label Width
1/2 in
Core Diameter
3 in
Label Height
2 in
Maximum Wire Diameter
0.45 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.