Zoro Homepage

SleeveLabel, Orange, Polyolefin, 3/4inW

  • Mfr # 3PS-750-2-OR

  • Zoro # G5789113


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Orange ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-750-2-OR
Zoro #
G5789113
UPC #
662820987666
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
0.25 in
Height
1 1/4 in
Max. Wire Size
0.7 in
Label Width
3/4 in
Maximum Wire Diameter
0.56 in
Label Height
2 in
Minimum Wire Diameter
0.26 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Orange ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
For Use With
BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive
Non-Adhesive
Label Material
Polyolefin
Material Series
B-342
Compatible Mfr Part Number
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Product Type
Wire Marking Sleeve
Maximum Service Temperature
275 Degrees F
Material Properties
Heat-Shrinkable
Label Finish
Matte
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Double-Sided Printable
Yes
Labels per Roll
250
Recommended Ribbon
IP-R6600, R6600
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
6 AWG
Label Media Format
Precut Roll
Label Color
Orange
Label Attachment Style
Heat Shrink Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.