Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Red, Polyolefin, 1-3/4inW

  • Mfr # M6-250-175-342-RD

  • Zoro # G908434706


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Color
Red ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Preprinted Images
None
Product Type
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-250-175-342-RD
Zoro #
G908434706
UPC #
888434595558
Country of Origin
United States

Dimensions

Label Height
7/16 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in
Roll Width
1 3/4 in
Label Width
1 3/4 in

Details

Item
Sleeve
Shrink Ratio
3:1
Color
Red ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Preprinted Images
None
Product Type
Sleeve
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive
Non-Adhesive
Preprinted Text
No Legend
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Red
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
16 AWG
Double-Sided Printable
No
Material Series
B-342
Labels per Roll
100
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Die-cut
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Label Finish
Matte
Material Properties
Flame-retardant, Heat-shrinkable
Maximum Wire Gauge
8 AWG
Label Material
Polyolefin
Labels per Row
1
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 7/16 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.