Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Red, Polyolefin, 1-3/4inW

  • Mfr # M6-375-175-342-RD

  • Zoro # G008434781


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Red ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Minimum Wire Gauge
12 AWG
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-375-175-342-RD
Zoro #
G008434781
UPC #
888434595718
Country of Origin
United States

Dimensions

Roll Width
1 3/4 in
Label Width
1 3/4 in
Label Height
21/32 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in

Details

Item
Sleeve
Color
Red ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Minimum Wire Gauge
12 AWG
Label Finish
Matte
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Color
Red
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Material Properties
Flame-retardant, Heat-shrinkable
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Labels per Roll
100
Product Type
Sleeve
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Maximum Wire Gauge
4 AWG
Label Material
Polyolefin
Labels per Row
1
Preprinted Images
None
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
275 Degrees F
Application
Electrical Labeling, Wire and Cable Labeling
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 21/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.