Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, Red, Polyolefin, 1-3/4inW

  • Mfr # M6-500-175-342-RD

  • Zoro # G708434494


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Red ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
Label Attachment Style
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-500-175-342-RD
Zoro #
G708434494
UPC #
888434595862
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in
Label Height
27/32 in
Label Width
1 3/4 in
Roll Width
1 3/4 in

Details

Item
Sleeve
Color
Red ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-342
Label Attachment Style
Heat Shrink
Double-Sided Printable
No
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Product Type
Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Label Material
Polyolefin
Maximum Service Temperature
275 Degrees F
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-67 Degrees F
Preprinted Images
None
Preprinted Text
No Legend
Maximum Wire Gauge
1 AWG
Label Color
Red
Application
Electrical Labeling, Wire and Cable Labeling
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal Transfer
Adhesive
Non-Adhesive
Label Media Format
Die-cut
Indoor/Outdoor Usage
Indoor
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Roll
100
Label Finish
Matte
Minimum Wire Gauge
8 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.