Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveLabel, White, 1-3/4inW

  • Mfr # M6-375-175-345-WT

  • Zoro # G508260965


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-375-175-345-WT
Zoro #
G508260965
UPC #
888434594872
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.32 in
Roll Width
3/8 in
Label Height
21/32 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.19 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White ( Matte )
Preprinted Text
No Legend
Maximum Wire Gauge
4 AWG
Minimum Wire Gauge
8 AWG
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Preprinted Images
None
Recommended Ribbon
M61-R6610, M7-R6600
Material Series
B-345
Maximum Service Temperature
437 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Flame-retardant
Label Attachment Style
Heat Shrink

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyvinylidene, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.